Ameri-Vent
Flexible Pipe Section, 4" Dia., 1 ft. L
Mfr # 4FC12
Zoro # G2070101
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 4 in
- Gas Vent Pipe Length 1 ft
- For Use With Ameri Flex Single Wall Connector System
- Dimension B 12 in
- End Type Snap Lock
Explore More Products
- AMERI-VENT Chimney Liner, 3" x 35 ft., Aluminum 3ALK35
- AMERI-VENT Flexible Chimney Liner 4MF25KT
- AMERI-VENT Universal Adapter, 5" Dia., 6" L 5FCA
- AMERI-VENT Male Vent Adapter, 4" Dia., 6" L 4EUA-M
- AMERI-VENT Flexible Chimney Liner 6MFFC
- AMERI-VENT Adjustable Gas Vent, 4" Dia. 4EAL
- AMERI-VENT Pipe Section B-Vent 10R3 10R3
- AMERI-VENT Pipe Gas Vent Dbl Wall 3X24In 3E24
- AMERI-VENT Support Chimney 3-Wall 6In 6HS-WS
- B & K DuraVent 4 in. D Aluminum/Galvanized Steel Stove Vent Horizontal Termination Cap 4PVL-HSCR
- HEATFAB Gas Vent Pipe 9301-316
- Ameri-Vent Heating Ventilation