Solberg
Element, Intake Filter
Mfr # 19P
Zoro # G2071596
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4 3/8 in
- Height (In.) 4 3/4 in
- For Use With 5Z662, 5Z663, FS-06-050, FS-19P-150, Mfr. No. FS-19P-125
Explore More Products
- SOLBERG Filter Element, Paper, 2 Microns 376P
- SOLBERG Filter Element, Paper, 2 Micron 856
- SOLBERG Oil Mist Filter, NW25 Flange, 4.5 cfm EF-FG5-NW2516
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 35 cfm 14
- SOLBERG Filter Element, Paper, 2 Microns 484P
- SOLBERG Filter Element, Paper, 2 Micron 844
- SOLBERG HEPA Cartridge Filter, 568 cfm, 0.3 Micron HE238
- SOLBERG HEPA Cartridge Filter, PF, 32cfm, 0.3Micron HE18P
- SOLBERG Pre Cleaner Filter SM6(3)-484P-1200F
- HANKISON Filter, Oil Removal, Fine, 0.01 Micron, 1/2" F04-HF-DP1
- BETA 1 FILTERS Air Filter replacement filter for R431 / ROL-AIR B1AF0009250
- Solberg Compressor Air Filters