Moon American
Storz, FNPTxStorz, 4 Inx5 In
Mfr # 7115-40650Z
Zoro # G2072043
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Fitting Connection Type NPT x Storz
- Fitting Movement Rigid
- Material Aluminum
- Fitting Material Aluminum x Aluminum
Explore More Products
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In 664-252
- MOON AMERICAN Hex Bushing, FNPTxMNH, 1-1/2 Inx2-1/2 In 356-1562521
- MOON AMERICAN Pin Lug Swivel, FNHxMNPT, 2-1/2 Inx2 In 363-2522061
- MOON AMERICAN Rocker Lug Swivel, NHxNH, 2-1/2 In 379-2522524
- MOON AMERICAN Hex Nipple, FNHxMNPT, 1 Inx1 In 357-1021061
- MOON AMERICAN Cap, FNH, 4-1/2 In 665-45245
- MOON AMERICAN Storz Elbow, FNPTxStorz, 6 Inx5 In 7116-60650Z
- MOON AMERICAN Rocker Lug, FNHxMNH, 2-1/2 Inx1 In 369-2521024
- MOON AMERICAN Rocker Lug, NHxMNPT, 2-1/2 In 378-2562524
- DIXON Snoot BR F Swivel, 2-1/2"NST x FNPT 3" SF25F30T
- MOON AMERICAN Rocker Lug Cap w/Chain, FNPSH, 1-1/2 In 662-1511
- Moon American Fire Protection