Tsubaki

Connecting Roller Link, K-2 Attachment


$5.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type K-2 Conveyor
  • Industry Chain Size C2040
  • Chain Link Material Carbon Steel
  • Industry Chain Pitch 1 in
  • Number of Strands Single
See all product information