- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Swivel Plate Caster, Rubber, 5 in., 375 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Plate Caster, Rubber, 5 in., 375 lb. (Discontinued)
Mfr # 1NVG5
Zoro # G2072542
This Product is Discontinued
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1NVG5
-
Zoro #
G2072542
- UPC # 190735404751
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 5" x 5-1/2" |
Plate Size | 5" x 5-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Rubber |
Load Rating | 375 lb |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Frame Finish | Zinc Chromate |
Durometer | 90 Shore A |
Core Color | Silver |
Caster Core Material | Aluminum |
Wheel Color | Black |
Caster Swivel Lock Type | No Lock Included |
Caster Raceway | Double Ball |
Caster Plate Thickness | 15/64" |
Frame Material | Steel |
Item | Plate Caster |
Caster Temp. Range Available | No |
Caster Product Group | Swivel Caster with Brake |
Caster Brake Type | Side Pedal Brake |
Inside Bolt Hole Spacing | 4 1/8 in x 4 1/2 in |
Thread Guards | No |
Caster Wheel Bearings | Roller |
Caster Frame Material | Steel |
Caster Plate Hole Pattern | D |
Plate Caster Bolt Hole Pattern | D |
Plate Thickness | 15/64" |
Outside Bolt Hole Spacing | 4 1/8 in x 4 1/2 in |
Non-Marking | No |
Tread Shape | Standard |
Wheel Bearing Type | Roller |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Aluminum |
Wheel/Tread Hardness Rating | Not Rated |
Includes Thread Guards | No |
Swivel Raceway Type | Double Ball |
Load Rating Range | Light Medium |
Wheel/Tread Material | Rubber |
Description
Swivel, Plate Caster, Load Rating 375 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard