Morse
Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Matrix II Series
Mfr # ZWEG083C812MAT-10' 10-1/2
Zoro # G2072725
$46.29
9% off
$42.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 8/12
- Thickness 0.035"
- Material Bimetal
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C812MAT-10' 0
- MORSE Band Saw Blade, 10 ft. 9 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEFC610MAT-10' 9
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR14 -13'
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDW18 -5'4-1/2
- MORSE Band Saw Blade, 10 ft. 4 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Challenger Series ZWEG083C46S-10' 4
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR06 -5'4-1/2
- MORSE - 9' 11 1/2"x 1" x 0.035 Bimetal 4/6 Positive Rake Band Saw Blade 7855461194BX1
- MORSE - 13' 6" x 1" x 0.035 Bimetal Independence II 4/6 Band Saw Blade 5555461620BX1
- MORSE Band Saw Blade, 12 ft. 6 in L, 3/8" W, 4 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEBH04 -12'6
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade 534184
- BOSCH 80 x 1/4 x 6TPI Wood BSB, 80 in L, 1/4" W, 6 TPI 2610055983
- Morse Band Saw Blades