Parker
Nipple, 3/8 In, NPT, PFA
Mfr # PN-6-P
Zoro # G2072926
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 in
- Connection NPT
- Material PFA
- Pipe Size (In.) 3/8
- Pressure (PSI) 125
Explore More Products
- PARKER Bushing, 3/8 x 1/2 In, NPT, PFA PB-68-P
- PARKER Coupling, 1/2 In, NPT, PFA, 100 PSI PC-8-P
- PARKER Bushing, 1/2 x 1/4 In, NPT, PFA PB-84-P
- PARKER Nipple Reducer, 3/4 x 1/2 In, NPT, PFA PNR-128-P
- PARKER Tee, 1/4 In, NPT, PFA PT-4-P
- PARKER Bushing, 1/2 x 1 In, NPT, PFA PB-816-P
- PARKER Female Reducer, 1/4 x 1/8 In, NPT, PFA PFR-42-P
- PARKER Female Elbow, 1/4 In, NPT, PFA PE-4-P
- PARKER Nipple, 1 In, NPT, PFA PN-16-P
- PARKER Bushing, 1/4 x 1/2 In, NPT, PFA PB-48-P
- PARKER Nipple, 1/4 In, NPT, PFA PN-4-P
- Parker Tube Fittings