Shop Alternate Products
This Product is Discontinued
Westward
3/8" Drive, 20mm 6 pt Metric Socket, 6 Points (Discontinued)
Mfr # 1EZY2
Zoro # G2073827
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 "