Shop Alternate Products
This Product is Discontinued
Incom Mfg
Marking Tape, Roll, 2In W, 30 ft. L (Discontinued)
Mfr # HRT230YL
Zoro # G2074326
This Product is Discontinued
Key Features
- Width 2 in
- Material vinyl
- Tape Color Yellow
- Tape Format Continuous Roll
- Retroreflective Grade Not Retroreflective