Nb
Shaft, Steel, 1.000 In D, 13.25 In
Mfr # SFW16X13.25FS115
Zoro # G2074527
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 13 1/4 in
- Material 52100 Bearing Steel
- Dia. Tolerance Max. 0.9997 in
- Thread Size 5/8"-11
Explore More Products
- NB Shaft, Steel, 0.625 In D, 13.50 In SFW10X13.50FS116
- NB Shaft, Steel, 1.500 In D, 38.00 In SFW24X38FS115
- NB Shaft, Steel, 1.500 In D, 14.00 In SFW24X14FS115
- NB Shaft, Steel, 0.625 In D, 6.75 In SFW10X6.75FS115
- NB Shaft, Steel, 1.000 In D, 12.00 In SFW16X12FS102
- NB Shaft, Steel, 0.750 In D, 25.00 In SFW12X25FS115
- NB Shaft, Steel, 0.250 In D, 8.00 In SFW4X8FS102
- NB Shaft, SS, 1.000 In D, 6.00 In SFWS16X6FS102
- NB Shaft, Steel, 0.625 In D, 9.50 In SFW10X9.50FS116
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 17-4PH SS GP1250-360
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel ZSHAFT-85
- Nb Linear Bearings & Guides