Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Nut, and Washer Assortment, Grade 8 Steel, Yellow Zinc Finish (Discontinued)
Mfr # 1LAA3
Zoro # G2074816
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Length 3/4 to 2 1/2 in
- Material Grade 8 Steel
- Finish Yellow Zinc
- Includes Screws (10) Each: 1/4-28x3/4 in, x1 in, x1-1/2 in, x2 in, (5) Each: 1/4-28x3 in, (10) Each: 5/16-24x3/4 in, x1 in, x1-1/2 in, (5) Each: 5/16-24x2 in, x2-1/2 in, (8) Each: 3/8-24x1 in, x1-1/4 in, (5) Each: 3/8-24x1-1/2 in, x2 in, x2-1/2 in, Hex Nuts (30) Each: 1/4-28, (20) Each: 5/16-24, 3/8-24, Flat Washers (45) 1/4 in, (40) Each: 5/16 in, (30) Each: 3/8 in, Lock Washers (100) Each: 1/4 in, 5/16 in, (30) Each: 3/8 in, Fits Cabinet No. 4UJ35