Shop Alternate Products
This Product is Discontinued
Revvo
Swivel Stm Cstr, Polyurthane, 5 in., 297 lb (Discontinued)
Mfr # 2551440900100010805
Zoro # G2075096
This Product is Discontinued
Key Features
- Caster Stem Type Round
- Wheel Width 3/4 in
- Load Rating 297 lb.
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Polyurethane