Shop Alternate Products
This Product is Discontinued
Zoro Select
2-1/2" x 2" Malleable Iron Reducing Elbow, 90 Degrees (Discontinued)
Mfr # 2WU23
Zoro # G2075525
This Product is Discontinued
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 2-1/2" x 2"
- Basic Pipe Fitting Material Metal