Solberg
Filter Cartridge, 11 5/8 ID, 13 5/8 OD
Mfr # 32-10
Zoro # G2076006
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 11 5/8 in
- Outside Dia. (In.) 13 5/8 in
- For Use With Common PD Blower Filter Housings
- Height (In.) 8 5/8 in
Explore More Products
- SOLBERG HEPA Cartridge Filtr, PF, 153cfm, 0.3Micron HE850P
- SOLBERG Oil Mist Filter, NW25 Flange, 4.5 cfm EF-FG5-NW2516
- SOLBERG Filter Element, Element Material Paper, 1.37 in H, Outside Diameter 3 in, Filter Rating 2 micron 06
- SOLBERG Filter Element, Paper, 2 Microns 376P
- SOLBERG Element, Filter 825
- SOLBERG Filter Element, Paper, 2 Microns 848
- SOLBERG Filter Element, Paper, 2 Micron 810
- SOLBERG Oil Mist Filter, 1/2" Inlet, 4.5 cfm EF-FG5-050
- SOLBERG Filter Element, Paper, 2 Micron 806
- INGERSOLL-RAND Filter Only Maintenance Kit for UP6-5-15HP 24178220
- NANO Sterile depth filter, 304 stainless stee E110SD
- Solberg Compressed Air Treatment