Schneider Electric
Warning Light, LED, Yellow, 24VAC/24-48VDC
Mfr # XVBL4B8
Zoro # G2076435
$191.00
4% off
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lamp Type Led
- Power Source 24V AC or 24 to 48V DC
- Lens Material Polycarbonate
- Flashes per Minute 60
Explore More Products
- SCHNEIDER ELECTRIC Replacement Cap For Xvb Wiring Base XVBC081
- SCHNEIDER ELECTRIC Indicating Bank Lens 48Vdc 10W +Options XVBC4B5
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Orange XVR08B05
- SCHNEIDER ELECTRIC L-Shape Bracket, For 84/106/120mm Beacons XVCZ23
- SCHNEIDER ELECTRIC Rotating Mirror, Blue, 24VAC/DC XVR12B06S
- SCHNEIDER ELECTRIC Incandescent 7W 120Vac/Dc Ba15D DL1BEG
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 12DC XVR13J05
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Orange XVR10B05
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 24VAC/DC XVR12B05
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber LP1-120A
- ZORO SELECT Light Acc, Surface with Pole 22UU48
- Schneider Electric Safety Alarms and Warnings