Morse
Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel, Flex Back Series
Mfr # ZHEDR10-5'8
Zoro # G2076977
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Stationary and Portable Woodmill and Re-Saw Machines
- Width 1/2"
- Teeth per Inch 10
- Thickness 0.025"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR10 -5'4-1/2
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/11 TPI, 0.035" Thick, Bimetal, Challenger Series 7'9" ZWEFC811S
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C812MAT-13' 6
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C58MAT-10' 10-1/2
- MORSE Band Saw Blade, 5 ft. 4" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series ZWED025C812M42-5' 4
- MORSE Band Saw Blade, 6 ft. 10 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDS04 -6'10
- MORSE - 15' x 1-1/4" x 0.042 Bimetal The Morse Achiever 4/6 Band Saw Blade 4361461800BX1
- MORSE - 13' 5 3/8"x 1-1/4" x 0.042 Bimetal 2/3 Positive Rake Band Saw Blade 7861231613BX1
- MORSE Band Saw Blade, 8 ft. 10-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel, Hard Back Series ZHBFR14-8'10-1/2
- SUPERCUT 73.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 409284
- SUPERCUT 115-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 445657
- Morse Band Saw Blades