Osg
Spiral Flute Tap, 5/16"-18, Bottoming, UNC, 3 Flutes, Bright
Mfr # 1298500
Zoro # G2077187
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Pieces 1
Explore More Products
- OSG Spiral Point Tap, Plug, 2 2103600
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1635520222
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1625564025
- OSG Straight Flute Hand Tap, Plug, 4 1293401
- OSG Spiral Point Tap, M16-2, Plug, Metric Coarse, 3 Flutes 1653007708
- OSG Spiral Point Tap, M16-1.5, Plug, Metric Fine, 4 Flutes 1653007508
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1635512751
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1635545256
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes 1635550525
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated 133425 10-32
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes 1652006308
- Osg Extension Taps