Zoro Select
2-1/2" Malleable Iron Union
Mfr # 2WU83
Zoro # G2077905
$39.81
13% off
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2-1/2"
Explore More Products
- ZORO SELECT Malleable Iron Union, Class 150, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, 1 Pack 5P591
- ZORO SELECT Malleable Iron, Union, Â Class 150, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT 5P596
- ZORO SELECT Union, Class 150, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT 5P593
- ZORO SELECT 1" Male NPT x Male NPT Carbon Steel Swage Nipple, Extra Heavy Concentric 0338026008
- ZORO SELECT 45 Bend, Cast Iron, 1 1/2 in, Socket 220604
- ZORO SELECT Black Nipple, Welded, 2x10 793N28
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum ZUSA-PF-14938
- ZORO SELECT 22.5 Bend, Cast Iron, 1 1/2 in, Socket ZFB220676
- ZORO SELECT Black Nipple, Welded, 1x60 793N02
- ANVIL 1/4" Black Forged Steel Tee 0361119209
- ZORO SELECT Black Steel Threaded Flange Class 150 FLCS1RFTHD212
- Zoro Select Black Pipe Fittings