Shop Alternate Products
This Product is Discontinued
Westward
Locknut Socket, Front Wheel, 2 1/2 In (Discontinued)
Mfr # 1MZL9
Zoro # G2078221
This Product is Discontinued
Key Features
- Material Carbon Steel
- Application Truck Wheel Bearing Locknut
- For Use With 1/2 in Square Driver Ratchet
- Length (In.) 3 1/2 in
- Type Front Wheel