Motorola
Windporting RSM with Earjack
Mfr # PMMN4051B
Zoro # G2078246
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Push To Talk Yes
- Length (In.) 1 5/8 in
- Width (In.) 2 1/2 in
- Height (In.) 3 5/8 in
- Keypad Included No
Explore More Products
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time XUAAJ72X511 VAC-UNI
- MOTOROLA Microphone, 27" L, Plastic PMMN4046AL
- MOTOROLA Speaker/Microphone, Remote, 1-7/64 in. L PMMN4065AL
- MOTOROLA Spring Action Belt Clip HLN8255B
- MOTOROLA Remote Speaker Microphone PMMN4022A
- MOTOROLA Earpiece, White, Acoustic Tube RLN4941A
- MOTOROLA Motorola Solutions PMLN8066B CLPe High Capacity Battery Door, Black PMLN8066
- MOTOROLA Wireless Earpiece Kit, Push To Talk No RLN6562A
- MOTOROLA Antenna, 5-1/2 L, Rubber/Plastic PMAE4051A
- MOTOROLA Single Unit Charger PMPN4173A
- EMPIRE 7.5V Kenwood KNB-32 Nickel Metal Hydride Batteries 2700 mAh - 20.25 watt BNH-KNB32
- Motorola Two Way Radios & Accessories