Shop Alternate Products
This Product is Discontinued
Broan
Roof Cap (Discontinued)
Mfr # 634
Zoro # G2078474
This Product is Discontinued
Key Features
- Cap Height (In.) 6-5/8
- Cap Width (In.) 10-1/4
- Finish Black Epoxy
- Fits Duct Size (In.) 6 to 8 Round or 3-1/4 x 10
- Flange Size (In.) 14-1/4 x 18-3/4