Zoro Select
PVC Flange, FNPT, 2 in Pipe Size
Mfr # 852-020
Zoro # G2078544
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 1/4 in Pipe Size 401250
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 1/4 in Pipe Size 838-250
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in Pipe Size 829-010
- ZORO SELECT Tee, 12 in Pipe Size, Schedule 40, Socket 401120
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 3/8 in Pipe Size 439073
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size 829-101
- ZORO SELECT PVC, Brass Union, FNPT x Socket, 1-1/2 in Pipe Size 859-015BR
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 2-1/2 in Pipe Size H401025LS
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 1-1/4 in Pipe Size 878-012BR
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/2 in Pipe Size 429015BC
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x Slip, 1-1/2 in Pipe Size 127957
- Zoro Select Fittings