Zoro Select
Sheet Metal Screw, #10 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U26660.019.0175
Zoro # G2078876
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Head Type Pan
- Drive Phillips
- Drive Size #2
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.019.0100
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 2500 PK B26660.019.0100
- ZORO SELECT Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.019.0087
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U26680.013.0062
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51680.011.0050
- ZORO SELECT Sheet Metal Screw, #8 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK 1623PK
- ZORO SELECT Sheet Metal Screw, #10-32 x 1/2 in, Zinc Plated Pan Head Slotted Drive, 8000 PK 11083SP
- ZORO SELECT Sheet Metal Screw, #10 x 1 1/4 in, Plain Stainless Steel Flat Head Slotted Drive, 100 PK 2WE53
- ZORO SELECT Sheet Metal Screw, #4-24 x 7/16 in, Plain Stainless Steel Truss Head Phillips Drive, 5000 PK 0407ABPT188
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK 08173
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 50 PK 67727
- Zoro Select Sheet Metal Screws