Mitutoyo
Micrometer Set, 6-12In, 0.0001In, 7Pc
Mfr # 103-909
Zoro # G2079621
Free Shipping & Returns
$1,636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometers Included 1 in, 2 in, 3 in
- Range 0 in to 3 in
- Resolution 0.0001 in
- Thimble Ratchet
- SPC Output NO
Explore More Products
- MITUTOYO 6-12In./.001In. 6 Pcs Outside Micromete 103-906
- MITUTOYO Micrometer Set, 0-3 In, 0.001 In, 3Pc 103-929
- MITUTOYO Outside Micrometer Set, 0 - 6" Range 103-904-10
- MITUTOYO Digit Micrometer 4Pcs Set 193-916
- MITUTOYO Micrometer Set, 0-12, 0.0001In, 12 Pc 103-908-40
- MITUTOYO Digit Micrometer 3Pcs Set, 0-3 /.00 193-923
- MITUTOYO 6 Pcs Outside Micrometer Set 103-915-10
- MITUTOYO 50-300Mm/0.01Mm 10Pcs Indside Mic S 133-902
- MITUTOYO Holtest Set, 3" to 4" 468-990
- STARRETT Anvil Micrometer Set, 16 to 20" Range 224.1ERLZ
- AMPG Mic Stand Cast Iron Import STA-MIC1
- Mitutoyo Precision Gauges & Accessories