Te-Co
Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 5 in, Steel, Black Oxide, 2 PK
Mfr # 40355
Zoro # G2079987
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 1/4"-20
- Thread Size B 1/4"-20
- Thread Length A 1 3/4 in
- Thread Length B 3/8 in
Explore More Products
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 in, Steel, Black Oxide, 2 PK 40502
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 9 in, Steel, Black Oxide, 2 PK 40715
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 in, Steel, Black Oxide, 2 PK 40702
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK 40501
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 65 mm, Steel, Black Oxide, 2 PK 60552
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 8 in, Steel, Black Oxide, 2 PK 40714
- TE-CO Double-End Threaded Rod, 1"-8 Thread to 1"-8 Thread, 1 ft, Steel, Black Oxide, 2 PK 41154
- TE-CO Double-End Threaded Stud, 7/8"-9 Thread to 7/8"-9 Thread, 5 in, Steel, Black Oxide, 2 PK 41005
- TE-CO Double-End Threaded Rod, 3/4"-10 Thread to 3/4"-10 Thread, 1 ft, Steel, Black Oxide, 2 PK 40958
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK 40452
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 4 in, Steel, Black Oxide, 2 PK 40951
- Te-Co Double-Ended Rods & Studs