Raco
Electrical Box, Handy, 13 cu. in.
Mfr # 663
Zoro # G2080285
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Handy
- Height 4 in
- Width 2.125 in
- Material Galvanized steel
- Depth 1.875 in
Explore More Products
- RACO Sw Box Nails, S-Brkt Nm-Clamps, 2-27/32 D 355
- RACO BOX SWITCH 2-1/2""RMX EAR 545
- RACO Ceil Fan Oct Box Ow Brc 937
- RACO Electrical Box, Square, 4-11/16", 2 gang 257
- RACO Metal Square Bx Cover 2G 809U
- RACO Electrical Box, Square, 21 cu. in., Red 911-9
- RACO Box, Round, Old Work, Nm, 3-1/2 7122RAC
- RACO BOX HANDY 2-1/8""D 3/4""KO 674
- RACO BOX HANDY 1-7/8""D 1/2KO 8660
- STEEL CITY Steel Box Extender 1Gang SBEX
- RACO 167 Octagon Box 4 x 212 in Deep 188433
- Raco Electrical Boxes