Zsi
2HoleCushionedClampTubeS35/8InL5 31/32In
Mfr # 058M064
Zoro # G2080312
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Max. Load (Lb.) 700 lb
- Type Surface Mounted
- Height (In.) 4 3/16 in
- Width (In.) 1 9/16 in
Explore More Products
- ZSI CushionedClampStrut Mounted, TubeSz 5/8In 010NS014
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube S5020S
- ZSI Clip, Rod Mounted, Tube S 3/4In, L 1 5/8In QC12
- ZSI CushionedClampStrutMounted, PipeSz1 1/4In 027NS032
- ZSI 2HoleCushionedClampTubeS3/4InL2 7/16 In 012M015
- ZSI Cushion Clamp Strut Mount, Pipe S 3 1/2In 064N072
- ZSI 3/4" Polypropylene Stacking Kit Assembly Beta Series Clamp S-3012B
- ZSI Beta Twin Clamp, 1/8" Pipe, Rail Mount T1007R
- ZSI Strut Clamp, 1 3/8"OD, 3 1/2"W 728137
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, Steel CN12
- KIPP Tube Clamp Straight L=95 Thermoplastic, Comp:Steel, A=30 K0483.30
- Zsi Plumbing Accessories