Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 1/2 in Shaft Dia, 100 PK
Mfr # SH-50ST ZD
Zoro # G2080337
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Shaft Diameter 1/2 in
- Material Steel
- Finish Zinc Yellow
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 5/8 in Shaft Dia, 100 PK SH-62ST ZD
- ROTOR CLIP External C-Style Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 25 PK C-25SS
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-7/8 in Shaft Dia, 5 PK SH-287ST ZD
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK E-37ST ZD
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 2 in Shaft Dia SH-200-SS
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 63/64 in Shaft Dia, 50 PK SH-98ST ZD
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.375 in Shaft Dia SHM-037
- ROTOR CLIP External Retaining Ring, Steel Plain Finish, 5 PK CM-125ST OIL
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.469 in Shaft Dia SH-046-SS
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-3/8 in Shaft Dia SH-137SS
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 7/32 in Shaft Dia, 50 PK U36000.021.0001
- Rotor Clip External Retaining Rings