Parker
Tubing, Nylon, 1/4" OD, Natural, 50 Ft
Mfr # NNR-4-035-0050
Zoro # G2080452
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Inside Dia. 3/16 in
- Outside Dia. 1/4 in
- Wall Thickness 0.035 in
- Max. Pressure 425 psi
Explore More Products
- PARKER Tubing, Nylon, 1/2" OD, Black, 250 Ft NBR-8-062
- PARKER Tubing, Nylon, 3/8" OD, Natural, 50 Ft NNR-6-048-0050
- PARKER Tubing, Black, Overall 250 ft L NB-4-062
- PARKER Tubing, Natural, Overall 100 ft L NN-4-040-0100
- PARKER Tubing, Nylon, 3/16" OD, Natural, 50 Ft NNR-3-024-0050
- PARKER Tubing, Natural, Overall 250 ft L NN-2-031
- PARKER Tubing, Black, Overall 100 ft L NB-4-062-0100
- PARKER Tubing, Yellow, Overall 50 ft L N-2.5-025-YEL-050
- PARKER Tubing, Green, Overall 100 ft L N-2.5-025-GRN-0100
- PARKER Tubing, Blue, Overall 250 ft L N-4-040-BLU
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/2" OD x 100', Blue N12ANB
- Parker Tubing