Cable Prep
9 in Cable Stripper 860QR AWG
Mfr # SCT-860QR
Zoro # G2081037
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Material Black Anodized Aluminum
- Features Manually or Drill Operated, Non-Clogging Internal Stops and An Attached Jacket Stripping Tool
- Application Stripping
- Number of Pieces 1
Explore More Products
- CABLE PREP 6 3/4 in Dieless Crimper RG-59, RG-6 HPT-6590
- CABLE PREP 5 in Cable Stripper RG-59, RG-6 CPT-6590
- CABLE PREP 5 in Cable Stripper 1/4 in CPT-6590S
- CABLE PREP 5 in Cable Stripper 1/4 in CPT-1100 single
- CABLE PREP 5 in Cable Stripper 1/4 in CPT-6590 single
- CABLE PREP 7 1/2 in Cable Stripper RG6/59 and 7/11 SCPT-6591
- CABLE PREP 6 3/4 in Dieless Crimper RG-7, RG-11 HPT-1100
- CABLE PREP 10 in Cable Stripper 500 AWG AIO-500
- CABLE PREP 10 in Cable Stripper 750 AWG AIO-750
- PROSKIT Multi, Purpose Crimping Tool 300-035
- PROSKIT Ergo-Lunar Crimper, HDTV, BNC/TNC Coax 300-194
- Cable Prep Wire Strippers & Crimpers