Ge
Manual Motor Starter, NEMA, 600VAC, 3P, M-0
Mfr # CR1062R3AAP2000
Zoro # G2081283
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- NEMA Size M-0
- Enclosure NEMA Rating 1
- Number of Required Thermals 3
- Depth 3.63 in
Explore More Products
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC CR101Y11
- GE Manual Motor Starter, NEMA, 16A, 230VDC, 1P CR101Y1
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P CR101H1
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC CR101Y
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P CR101H
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P CR101H11
- SQUARE D Manual Motor Starter, 13A, 600V, 3P 2510FS2
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1.6-2.5A, 1P GV2ME07
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 2P 2510MBG1
- ABB 12516A Amp 10Hp Manual Starter, 1SAM50000R1012 MS325160 1SAM50000R1012 MS325-16.0
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec GV2G254
- Ge Manual Motor Switches