Shop Alternate Products
This Product is Discontinued
Widia
Spade Drill Insert, 11/16 In, Series 0, TiN (Discontinued)
Mfr # 7F0-0688T
Zoro # G2082464
This Product is Discontinued
Key Features
- Size (In.) 11/16
- Coating Tin
- Material High Speed Steel
- Decimal Size (In.) 0.6875
- Size (mm) 17.46