- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Electric Heaters & Accessories
- /
- Electric Infrared Heaters
- /
- Electric Infrared Heater, Ceiling, Suspended, Galvanized Steel, 7300 W
Shop Alternate Products
This Product is Discontinued
Fostoria
Electric Infrared Heater, Ceiling, Suspended, Galvanized Steel, 7300 W (Discontinued)
Mfr # 462-60-TH-480V
Zoro # G2082823
Free Shipping & Returns
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Ceiling, Suspended
- Includes (4) High Temperature Leads, 3 in Spacer Brackets, Elements
- Watts 7300
- BtuH Output 24,908
Customers Also Purchased
- Brand Fostoria
-
MFR #
462-60-TH-480V
-
Zoro #
G2082823
- UPC # 686334803014
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 46" |
Height | 11" |
Width | 15" |
Overall Dimensions - L x W x D | 46 in x 15 in x 11 in |
Overall Depth | 11 in |
Overall Width | 15 in |
Overall Length | 46 in |
Details
Indoor/Outdoor Usage | Indoor/Outdoor |
Electric Heater Item | Electric Infrared Heater |
Heater Mounting Type | Ceiling, Suspended |
Includes | (4) High Temperature Leads, 3 in Spacer Brackets, Elements |
Watts | 7300 |
BtuH Output | 24,908 |
Item | Electric Infrared Heater |
Heater Voltage | 480VAC |
Electric Heater Phase | 1/3 |
Number of Lamps | 2 |
Beam Pattern | 60 Degrees |
Watts Delivered/Sq.-Ft. 18 | 14.5 |
Watts Delivered/Sq.-Ft. 16 | 18.9 |
Watts Delivered/Sq.-Ft. 8 | 52.9 |
Watts Delivered/Sq.-Ft. 12 | 30.7 |
Cord Type | Hard Wired |
Infrared Electromagnetic Wave Type | Short Wave |
Heat Pattern Coverage @ Floor (8 Ft.) | 12 x 12 |
Heat Pattern Coverage @ Floor (10 Ft.) | 15 x 12 |
Heat Pattern Coverage @ Floor (16 Ft.) | 22 x 18 |
Element Type | Quartz Lamp |
Heat Pattern Coverage @ Floor (14 Ft.) | 19 x 16 |
Watts Delivered/Sq.-Ft. 10 | 40.6 |
Amps @ 3 Phase | 8.8 |
Watts Delivered/Sq.-Ft. 14 | 24 |
Radiant Efficiency | 96 % |
Housing Material | Galvanized Steel |
Heat Pattern Coverage @ Floor (18 Ft.) | 24 x 21 |
Heat Pattern Coverage @ Floor (12 Ft.) | 17 x 14 |
Lumens | 58,400 |
Standards | ETL Listed for US & Canada |
Amps @ 1 Phase | 15.2 |
Finish | Powder Coated Bronze |
Voltage | 480V AC |
Phase | 1 |
Electrical Connection | Hardwired |
Amperage | 15.2A |
Heating Method | Radiant |
Heater Mounting Position | Horizontal Burn |
Heating Capacity | 24,915 BtuH |
Housing Finish | High Temperature, Powder Coated |
Frequency | 50/60Hz |
Housing Material, Housing Color | Bronze, Galvanized Steel |
For Use Outdoors | Indoor/Outdoor |
Max. Operating Temp. | Varies, based on distance from target & mounting height |
Housing Color | Bronze |
Mobility | Stationary |
Wattage Output | 7300W |
Voltage, Phase | 480V AC, 1-phase |
Brightness | 58,400 lm |
NEMA Plug Configuration | Hardwired |
Reflector Material | Aluminum, Gold Anodized |
For Use Indoors/Outdoors | Indoor/Outdoor |
Description
Electric Infrared Heater, Overall Length 46 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 480V AC, Wattage Output 7300W, Beam Pattern 60 Degrees , Element Type Quartz Lamp, Housing Color Bronze, Housing Material Galvanized Steel, Mounting Type Recessed, Surface, Suspended, Heating Capacity 24,915 BtuH, Heating Method Radiant, Housing Finish High Temperature, Powder Coated, Electrical Connection Hardwired, Frequency 50/60Hz, Amperage 15.2A, NEMA Plug Configuration Hardwired