Zoro Select
Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/2 in Shoulder Lg, 316 Stainless Steel, 4 PK
Mfr # 2DNA3
Zoro # G2084354
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Shoulder Diameter 3/16 in
- Head Type Standard
- Drive Type Hex
Explore More Products
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel 4422
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, Alloy Steel, 5 PK M07111.080.0016
- ZORO SELECT Precision Shoulder Screw, M8-1.25 Thr Sz, 12 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel MSB1-40
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK 2DMT2
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 6-1/2 in Shoulder Lg, 18-8 Stainless Steel STR60134C104
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel, 5 PK U07111.050.0425
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 3/4 in Shoulder Lg, 316 Stainless Steel STR60251C44
- ZORO SELECT Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/2 in Shoulder Lg, 316 Stainless Steel STR40218C08UL
- ZORO SELECT Shoulder Screw, M20-2.50 Thr Sz, 27 mm Thr Lg, 90 mm Shoulder Lg, Alloy Steel, 2 PK M07111.240.0090
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel SBIX0370037SP-005P1
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 4 in Shoulder Lg, Stainless Steel STR74451C64-1
- Zoro Select Shoulder Bolts