Zoro Select
Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Steel Body, 100 PK
Mfr # TSC0810.1-100
Zoro # G2085517
$8.79
4% off
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Oval
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- Grip Range 0.223 in - 0.254 in
- System of Measurement Inch
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/8 in L, Steel Body, 100 PK TSC0812-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 9/16 in L, Steel Body, 50 PK TSC1618.1-50
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 5/32 in L, Steel Body, 100 PK TSC0605-100
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 100 PK BSZ08-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Stainless Steel Body, 50 PK 1HED4
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 3/8 in L, Brass Body, 50 PK TBC1612-50
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/32 in L, Stainless Steel Body, 100 PK TFC0603-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 3/8 in L, Stainless Steel Body, 50 PK TFC1612.1-50
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Brass Body, 100 PK TBC0608-100
- ZORO SELECT Tubular Rivet, Countersunk Head, 9/64 in Dia., 3/8 in L, Steel Body, 100 PK BSCN06-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 5/32 in L, Aluminum Body, 100 PK TAC0605-100
- Zoro Select Tubular Rivets