Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/4" MNPT x 5 ft TBE Stainless Steel Pipe Sch 80 (Discontinued)
Mfr # 4WKH6
Zoro # G2085727
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 5 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 80