Zoro Select
Captive Panel Screw, #10-32 Thrd Sz, 7/8 in Lg, 1/4 in Thrd Lg, Knurled, Passivated
Mfr # 114120-875-SS
Zoro # G2085781
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 7/8 in
- Head Type Knurled
- Drive Socket
Explore More Products
- ZORO SELECT Captive Panel Screw, 832X.310X.125 Thrd Sz, 0.31 in Lg, Plain 196149
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, 7/32 in Thrd Lg, Knurled, Passivated 207SS632
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 3/4 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel 409SS1024
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Black 196031
- ZORO SELECT Captive Panel Screw, 5/16-18X1 1/4 Thrd Sz, 1-1/4 in Lg, Flush, Plain Steel 3120SCN300
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 7/8 in Lg, 5/16 in Thrd Lg, Knurled, Plain 209SS420
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1/4 in Lg, Flush, Zinc Plated Hardened Steel 0804SCN
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 1 3/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated 112SS1032
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 7/8 in Lg, 1/4 in Thrd Lg, Knurled, Passivated 209SS1032
- ZORO SELECT Captive Panel Screw, 632X.400X.036 Thrd Sz, 0.4 in Lg, Plain 196510
- FASCOMP Captive Panel Screw, #2-56 Thrd Sz, 1/5 in Lg, Plain Stainless Steel FC0803-SS
- Zoro Select Captive Panel Screws