Kipp
Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black
Mfr # K0155.2A4
Zoro # G2086481
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 22mm
- Color Black
- Diameter 50mm
- Finish Matte
- Height 32mm
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M12X60, D1= 63, External Thread, Steel, Black Plastic, Cap: Black K0155.4121X60
- KIPP Knurled Knob, Thermoplastic, Black, D= 3/8-16X20, D1= 34, H= 36, Comp: Stainless Steel, Cap: Black K0247.03A4X20
- KIPP Star Grip, DIN 6336 Similar, D=8-32, D1= 25, Steel, Tapped Through, No Cap, Black Plastic K0155.5AE
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Gray K0155.2A55
- KIPP Adjustable Handle, Modern Design, Sz. 0, 10-24, Die Cast Zinc Black Satin, Comp: Steel K0122.0A01
- KIPP Adjustable Handle, Size: 3 M08, Zinc Orange RAL 2004, Comp: Stainless Steel K0123.3082
- KIPP Ball Grips, internal thread, inch K0253.4A4
- KIPP Knurled Knob For Hex Bolt D1=25 H=18, Form:B Pom, Orange, For=M06, Sw=10 K1138.11060
- KIPP Adjustable Handle, Modern Design, Sz. 1, M05, Die Cast Zinc Red RAL 3003, Comp: Steel K0122.10527
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel K0122.2A36X20
- S & W MANUFACTURING Alum Ball Knob, 10-32", 1" dia. ABK-034
- Kipp Knobs