Mercoid
Submersible Level Transmitter, 0 to 5 PSI
Mfr # PBLT2-5-40
Zoro # G2086506
Free Shipping & Returns
$1,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bird Cage Design
- Pressure Range - Submersible Transmitter 0 to 5.0 psi
- Accuracy - Submersible Transmitter +/-0.25% Full Scale
- Cable Coating ETFE
- Sensor Length - Submersible Transmitter 7.8 in
Explore More Products
- MERCOID Submersible Level Transmitter, To 15 PSI PBLT2-15-60
- MERCOID Submersible Level Transmitter, To 20 PSI PBLT2-20-60-PU
- MERCOID Submersible Level Transmitter, 0 to 5 PSI SBLT2-5-40-ETFE
- MERCOID Submersible Level Transmitter, To 10 PSI PBLT2-10-40
- MERCOID Submersible Level Transmitter, To 20 PSI SBLT2-20-60
- MERCOID Submersible Level Transmitter, To 15 PSI SBLT2-15-60-ETFE
- MERCOID Submersible Level Transmitter, To 20 PSI SBLT2-20-60-ETFE
- VALMET VALMET K06108 V4.0 TCU POLAROX5 90-260V-AC FIXED BLADE CONSISTENCY TRANSMITTER K06108 V4.0
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25Bar 420Ma 629HLP-02-P4-S1
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out 616KD-01-V
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out 616KD-07-V
- Mercoid Transmitters