Zoro Select
O-Ring, Dash 207, Viton, 0.13 In., PK25
Mfr # U38871.012.0056
Zoro # G2086734
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 207
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Viton, Dash 311, 9/16, 0.957, PK10 U38871.018.0056
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK100 U38871.006.0056
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK50 U38871.009.0056
- ZORO SELECT O-Ring, Viton, 5.0mm W, PK10 M38871.050.0400
- ZORO SELECT O-Ring, Dash 272, Viton, 0.13 In., PK2 U38875.012.0950
- ZORO SELECT O-Ring, Dash 032, Viton, 0.07 In., PK25 U38875.006.0187
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 111, PK10 ZUSAV60111
- ZORO SELECT Viton O-Ring, 1.5mm Wide 3.5mm ID, PK25 ZUSAV1.5X3.5
- ZORO SELECT Viton O-Ring, 2mm Wide 28.5mm ID, PK10 ZUSAV2X28.5
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 U38805.006.0187
- ZORO SELECT O-Ring, Dash 014, EPDM, 0.07 In., PK100 U38869.006.0050
- Zoro Select Individual & Bulk O-Rings