- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Plug-In Relays
- /
- General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, SPDT
Shop Alternate Products
This Product is Discontinued
Omron
General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, SPDT (Discontinued)
Mfr # LY1N-AC220/240
Zoro # G2087163
This Product is Discontinued
Key Features
- AC Contact Rating - Relay 15A @ 120V
- DC Contact Rating - Relay 15A @ 24V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 8
- Contact Form - Relay SPDT
Customers Also Purchased
- Brand Omron
-
MFR #
LY1N-AC220/240
-
Zoro #
G2087163
- Country of Origin Indonesia
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.42 in |
Body Width - Relay | 0.85 in |
Body Depth - Relay | 1.1 in |
Overall Height - Relay | 1.67 in |
Overall Depth | 1.67 in |
Flat Pin Width | 0.197 in |
Body Depth | 1.42 in |
Body Height | 1.1 in |
Body Width | 0.85 in |
Details
Item | General Purpose Relay |
Item - Relay | General Purpose Relay |
Coil Volts | 240V AC |
AC Contact Rating - Relay | 15A @ 120V |
DC Contact Rating - Relay | 15A @ 24V |
Base Type - Plug In Relay | Square |
Number of Pins - Relay | 8 |
Contact Form - Relay | SPDT |
Mounting - Relay | Plug In |
Power Consumption - Relay | 1.1 VA |
HP @ 120V | Not Rated |
Contact Material | Silver Alloy |
Standards | CE Certified, CSA Certified, TUV Certified, UL Listed |
Contact Form | SPDT |
HP @ 240V | Not Rated |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Status Indicator | LED Indicator |
Base Type | Square |
Push To Test | Manual |
Socket | Mfr. No. PTF08A-E |
Contact Rating | 15A @ 110VAC/24VDC |
Socket Code | J |
Pins | 8 |
Coil Voltage Type | AC |
Coil Resistance | 18,790 ohm |
Maximum Switching Voltage | 125V DC, 250V AC |
Horsepower @ 240V AC | Not Rated |
Push-To-Test Button | Manual Push Test Button |
Maximum Operating Temperature | 104 Degrees F |
Contact Rating (DC) | 15 A @ 24V, 7 A @ 24V |
Electrical Connection Type | Tab |
Weight | 1.41 oz |
Electrical Connection | Quick-Connect |
Base Shape | Square |
Compatible with Manufacturer Model Number | PT08, PT08-0, PT08QN, PTF08A, PTF08A-E |
Sealing | Enclosed |
Power Consumption | 0.53 W |
Electrical Operating Durability | 200,000 |
Pin Shape | Flat |
Current Rating | 15 A |
Socket Code Configurator | Socket / Square / 8 / 0.197 in |
Minimum Operating Temperature | -13 Degrees F |
Environmental Protection | Enclosed |
Motor Rated | Not Rated - Not Rated |
Relay Mounting Style | Socket |
Input Voltage | 240V AC |
Mounting Style | Plug-In |
Contact Rating (AC) | 10 A @ 120V, 15 A @ 120V |
Horsepower @ 120V AC | Not Rated |
Coil Voltage | 240V AC |
Mechanical Operating Durability | 500,000,000 |
Push-To-Test Method | Manual |
Number of Pins | 8 |
Insulation Resistance | 100 megaohm |
Dielectric Strength | 10,000V AC Between Contacts of Same Polarity, 2,000V AC |
Compatible with Manufacturer Model Number [NEW] | PT08, PT08-0, PT08QN, PTF08A, PTF08A-E |
Compatible Manufacturer Part Number | PT08, PT08-0, PT08QN, PTF08A, PTF08A-E |
Compatible with Manufacturer Part Number | PT08, PT08-0, PT08QN, PTF08A, PTF08A-E |
Compatible Manufacturer Model Number | PT08, PT08-0, PT08QN, PTF08A, PTF08A-E |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form SPDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.197 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 120V, 15 A @ 120V, Contact Rating (DC) 15 A @ 24V, 7 A @ 24V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.42 in, Body Height 1.1 in