Zoro Select
1-1/4" MNPT x 1-5/8" TBE Stainless Steel Close Pipe Nipple Sch 40
Mfr # T4BNG01
Zoro # G2087477
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T4BNB04
- ZORO SELECT 3/8" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T4BNC10
- ZORO SELECT 3" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 T4BNK02
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T4BNF03
- ZORO SELECT 3/8" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 T4WNC7
- ZORO SELECT 1/2" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BND22
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 E6BNH05
- ZORO SELECT 1/4" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 80 E4BNB24
- ZORO SELECT 3" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 T6WNK4
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 150 psi T4BNI15
- ZORO SELECT 1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E4BNB11
- Zoro Select Stainless Steel Pipes