Zoro Select

1" x 3" Black Pipe Nipple Sch 160


$5.46
13% off
$4.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Size - Nominal 1 in
  • Overall Pipe Length 3 in
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Pipe Schedule 160
See all product information