Shop Alternate Products
This Product is Discontinued
Work Sharp
KEN ONION EDITION KNIFE & TOOL SHARPENER (Discontinued)
Mfr # WSKTS-KO
Zoro # G2088689
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 V
- Features Belts Measure 3/4 in x 12 in except 6000G Belt 1/2 in x 12 in, Fully Adjustable from 15 Degrees to 30 Degrees , Variable Speed Motor
- Width (In.) 3/4
- Overall Width (In.) 10
- Grinding Wheel Dia. (In.) 12