Hubbell Wiring Device-Kellems
Side by Side Divider
Mfr # S1DIV1
Zoro # G2089367
$12.77
4% off
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Shape Rectangular
- For Use With Mfr. No. S1PFB
- Standards UL/CSA
- Color Gray Gris
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Flush Duplex Frpt 3 Diameter PT7FSDGYA
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Tile Furniture Feed Cover/Flange, Gray Powder Paint Finish S1SPFFTGY
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPSL2IM S1SPSL2IM
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Carpet Flange, 2-Gang PFBRFGY2
- HUBBELL WIRING DEVICE-KELLEMS Fitting, Above Floor SS309B
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Carpet Flange, Polycarbonate S3079
- HUBBELL WIRING DEVICE-KELLEMS Base Units S1PT4X4BRSJ S1PT4X4BRSJ
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, 1 Piece Unit, Dual StyleLine Decorator Openings, Junction Box, Cover with Black Finish S1PTBLJ
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Sub-Plate, Recessed Bezel for (6) Siemon MAX Modules, Single 20A, 125V Receptacle, Black S1SPMAX
- STEEL CITY Floor Box Trim Ring, Aluminum 68PFLAL
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate Gray S1AP4GY
- Hubbell Wiring Device-Kellems Floor Boxes