Zoro Select
Cork Sheet, Underlayment, 12mm Th, 24x36 In
Mfr # 4NLW9
Zoro # G2089841
$31.50
28% off
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Underlayment
- Grade QuietCork
- Material Cork
- Width 3 ft
- Length 24 in
Explore More Products
- ZORO SELECT Cork Sheet, Underlayment, 8.0mm T, 24x36 In 4NLW8
- ZORO SELECT Cork Sheet, Underlayment, 4.0mm T, 24x36 In 4NLW6
- ZORO SELECT Cork Sheet, Underlayment, 2.5mm T, 24x36 In 4NLW4
- ZORO SELECT Wall Tile, Midnight, 24 in. L, PK5 Wlaco-mid306013
- ZORO SELECT Cork Sheet, Fiber Board, 1/2 x48x72 In, PK5 4NMH2
- ZORO SELECT Sheet Stock, 1/4" Thick, 600" L x 48" W 72000Q
- ZORO SELECT Roll Stock, Cork, 90 ft. L, 48 in. W 14RK490
- ZORO SELECT Cork Roll, BB14, 6.0mm Th, 48 In x 98 Ft 4NLZ1
- ZORO SELECT Cork Sheet, Fiber Board, 1/2 x48x96 In, PK5 4NMH1
- ZORO SELECT 1/2" Cork Sheet, 12"x36" 4NLZ7
- USA INDUSTRIALS Cork Neoprene Rubber Blend Sheet - Soft - 1/16" T x 12" W x 12" L BULK-CRK-132
- Zoro Select Cork Sheets