Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK
Mfr # SH-37ST ZD
Zoro # G2090076
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Material Steel
- Finish Zinc Yellow
- Thickness 0.025 in
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/16 in Shaft Dia, 100 PK SH-43ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 13/32 in Shaft Dia, 100 PK SH-40ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK SH-31ST ZD
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK E-37ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK SH-18ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 100 PK SH-75ST ZD
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1.181 in Shaft Dia SHR-118
- ROTOR CLIP External-E E-Clip, Steel Black Phosphate Finish, 0.172 in Shaft Dia SE-017
- ROTOR CLIP External Retaining Ring, Steel 25 mm Shaft Dia, 10 PK DSR-25ST PD
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1/8 in Shaft Dia, 100 PK E-12SS
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 7/16 in Shaft Dia, 30 PK 61084
- Rotor Clip External Retaining Rings