Norton Abrasives
Unitized Wheel, 3 In. Dia, 1/4 In. W
Mfr # 66261015419
Zoro # G2090121
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Max. RPM 15,000 RPM
- Abrasive Material Aluminum Oxide
- Style Deburring and Blending
- Color Brown
Explore More Products
- NORTON ABRASIVES Mandrel Assembly, 2 in. L x 1/4 in. 66261009852
- NORTON ABRASIVES Bushing, Reducing, Pk2 66261080524
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/4inWxTR 66254406395
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/2inWx3/8in 66254433508
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 W, TR Attach, CRS 66261014921
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/4 Wx3/8, SC, FN 66261014887
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 Wx1/4, AO, VFN 66261052200
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/4 Wx1/4, AO, VFN 66261058877
- NORTON ABRASIVES Mandrel Rnd 1/4 In. 3660
- CLESCO Thread Mandrel Mandrel, Non-Woven Abrasives, H-808-2 H-808-2
- DEDECO SUNBURST FLANGE AND TELESCOPE ADAPTER 7-5/8" AND 8" 1/UNIT 1992
- Norton Abrasives Abrasive Wheel Adapters