Lamp
Magnetic Catch, Pull-to-Open, 11 lb.
Mfr # MC-YN005HP-50
Zoro # G2090417
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Magnetic
- Catch/Latch Opening Action Pull
- Adjustable NO
- Catch/Latch Material Stainless Steel
- Catch/Latch Finish Stainless Steel
Explore More Products
- LAMP Magnetic Catch, Push-to-Open, Plastic ML-80/WHT
- LAMP Magnetic Catch, Pull-to-Open MC-YN005HP-20
- LAMP Grab Catch, Push-to-Open, Spring, 17.6 lb. MC-37/BLK-1
- LAMP Magnetic Catch, Push-to-Open, Plastic ML-80/BRN
- LAMP Magnetic Catch, Pull-to-Open, 31 lb. MC-0083HP-70
- LAMP Grab Catch, Push-to-Open, Spring, 6.6 lb. MC-28/BLK
- LAMP Magnetic Catch, Pull-to-Open, 15 lb. MC-0083HP-140
- AP PRODUCTS AP Products 013-037-1 Bulldog Catch 013-037-1
- KASAWARE Single Magnetic Catch, 2PK KFCMS-A-BR2
- J.W. WINCO GN831-100-SV-NI-2 Toggle Latch Stainless 101ENH5/SV
- COMPONENT HARDWARE Chrome Plated Die Cast Zinc Standard Dut M15-9210
- Lamp Cabinet Catches