Sugatsune

Utility Hook, 303 SS, 4-23/32 In


$120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fastening Method Screw Mount
  • Points Per Hook 1
  • Number of Hooks 1
  • Basic Hook Material Stainless Steel
  • Hook Finish Chrome
See all product information